Apply to be a TradeMaster!
Main product image of 1/2 HP, 1075 RPM, 1 Phase, 3-Speed, CCW Motor (230V), S1-02440908000
Magnifying glass
Hover image to zoom

1/2 HP, 1075 RPM, 1 Phase, 3-Speed, CCW Motor (230V), S1-02440908000

Brand:
York
SKU:
S1-02440908000
Rating:
(1)
Q&A:
(0)
1/2 HP, 1075 RPM, 1 Phase, 3-Speed, CCW Motor (230V), S1-02440908000
Magnifying glass
Hover image to zoom
$467.11 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/2 HP

Description

–
S1-02440908000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

1/2

RPM:

1075

Speeds:

3

Phase:

1

Rotation:

CCW

Voltage:

230V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect replacement for my blower motor.

This motor replaced the one in my old York unit. The model number on my old blower motor was discontinued, and so was the model that replaced it, which led me to this model. Purchased on a Sunday and had it at my house on Thursday morning. Exact fit and specs matched, wife is happy too.
David
Columbus, Oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy