Shop Resideo Sale
Main product image of 230v 1 Ph 3/4 Hp 1075 Rpm 3 Speed Ccw Motor, S1-02442180000
Magnifying glass
Hover image to zoom

230v 1 Ph 3/4 Hp 1075 Rpm 3 Speed Ccw Motor, S1-02442180000

Brand:
York
SKU:
S1-02442180000
Rating:
(1)
Q&A:
(0)
230v 1 Ph 3/4 Hp 1075 Rpm 3 Speed Ccw Motor, S1-02442180000
Magnifying glass
Hover image to zoom
$391.12 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Voltage
230V

Description

–
S1-02442180000 is an original OEM 230v 1 Ph 3/4 Hp 1075 Rpm 3 Speed Ccw Motor manufactured by York.

Specs

–
Horse Power:

3/4

RPM:

1075

Phase:

1

Speeds:

3

Rotation:

CCW

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

If i could give negative stars, I would

this motor had to be ordered twice. The first time is was delivered in a damaged package - resulting in the motor shaft not turning. I was assured this would not happen again.... well, it happened again. The 2nd motor was also allowed to leave the warehouse in a damaged box. This keeps happening with larger heavy parts ordered from SH.
dispatch
salem, nh
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy