Apply to be a TradeMaster!
24" 2 Blade Fan w/ 1/2" Bore on Intake Side, S1-026-32622-700

24" 2 Blade Fan w/ 1/2" Bore on Intake Side, S1-026-32622-700

Brand:
York
SKU:
S1-026-32622-700
Rating:
(0)
Q&A:
(0)
24" 2 Blade Fan w/ 1/2" Bore on Intake Side, S1-026-32622-700
$141.10 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Rotation
CW

Description

–
24" 2 Blade Fan w/ 1/2" Bore on Intake Side, CW Rotation

Specs

–
Diameter (Inches):

24"

Number of Blades:

2

Rotation:

CW

Pitch:

23

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy