Apply to be a TradeMaster!
Main product image of 1550 RPM 1-Speed 1 PH CCW Motor (115V), S1-1468-2199
Magnifying glass
Hover image to zoom

1550 RPM 1-Speed 1 PH CCW Motor (115V), S1-1468-2199

Brand:
York
SKU:
S1-1468-2199
Rating:
(2)
Q&A:
(0)
1550 RPM 1-Speed 1 PH CCW Motor (115V), S1-1468-2199
Magnifying glass
Hover image to zoom
$248.01 each
In Stock
In Stock
Get 3 Fri, Oct 2
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW

Description

–
S1-1468-2199 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Voltage:

115V

RPM:

1550

Rotation:

CCW

Phase:

1

Speeds:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Direct replacement

Motor was perfect fit. It was nice that the leads already had the ends on them too.
TC
Wyoming
3 years ago
Was this review helpful to you?

Yes

Hard to find replacement motor for fresh air system,was in stock and had it a few days ,fit was right ,back up and running again.
Ron
western Wisconsin
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy