Apply to be a TradeMaster!
Main product image of 5/8" x 5/8" 3 Ton TXV w/ 30" Cap. (R410A), S1-1TVM4G1
Magnifying glass
Hover image to zoom

5/8" x 5/8" 3 Ton TXV w/ 30" Cap. (R410A), S1-1TVM4G1

Brand:
York
SKU:
S1-1TVM4G1
Rating:
(2)
Q&A:
(0)
5/8" x 5/8" 3 Ton TXV w/ 30" Cap. (R410A), S1-1TVM4G1
Magnifying glass
Hover image to zoom
$212.05 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Ton
3
Product Highlight: Refrigerant Type
R-410A

Description

–
S1-1TVM4G1 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Size:

5/8"

Ton:

3

Capillary Length:

30"

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Right part for the job.

Metering device for my 2.5 ton Luxaire A/C (made by York). Recovered gas. Installed TXV. Pressure tested. Vacuumed. Charged up. System is cooling once again. The family is happy.
HVAC Tech
New York City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came quick. New and works good

This txv is a great option for someone like myself swapping from r22 over to 410a who has a york fc evap coil. This thing was the ticket for my unit which is a 3 ton system deal with 36k btu evap
Corn
Kansas city
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy