Apply to be a TradeMaster!
Main product image of 9.6KW Heater Element Assembly (240V)
Magnifying glass
Hover image to zoom

9.6KW Heater Element Assembly (240V)

Brand:
York
SKU:
S1-3500-410P/A
Rating:
(3)
Q&A:
(0)
9.6KW Heater Element Assembly (240V)
Magnifying glass
Hover image to zoom
$237.99 each
In Stock
In Stock
Get 10 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Specs

–
Voltage:

240v

Kilowatts (KW):

9.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Absolutely thrilled

Heat kit was obsolete and not available thru my suppliers but Supplyhouse.com had it in stock and shipped to me in a matter of days. Extreme care taken in shpping. I couldnt be more satisfied!
11sdwalker
Abilene, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Right part and fast shipping
Donald
Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again if needed

This element is for an older furnace in one of my rentals. I was pleased to find this hard to find part because the rest of the furnace runs great
MA Ross
Yelm, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy