Apply to be a TradeMaster!
Main product image of 3000 RPM Ventor Assembly (115v), S1-37310337702
Magnifying glass
Hover image to zoom

3000 RPM Ventor Assembly (115v), S1-37310337702

Brand:
York
SKU:
S1-37310337702
Rating:
(3)
Q&A:
(0)
3000 RPM Ventor Assembly (115v), S1-37310337702
Magnifying glass
Hover image to zoom
$418.81 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3000 RPM
Product Highlight: Voltage
115V

Description

–
S1-37310337702 Is an official OEM replacement part for York HVAC equipment.

Specs

–
RPM:

3000

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Motor inducer

the product was an exact fit
lee
Md
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy Again With Thicker Gasket

Gasket Was Thinner Then The Original. So Squirrel Cage Rubbed Initially. Had To Move The Cage
Plumber
North
4 years ago
Was this review helpful to you?

Quick and Easy

I ordered an inducer fan and a capacitor for my aging furnace. I also called to make sure I was buying the right parts. The sales representative was knowledgeable and helpful. The parts arrived 6 days later and were easy to install. I'd go this route again, if necessary.
PugetSounder2
Puget Sound
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy