Shop Resideo Sale
Main product image of 1110 RPM, 1 Phase Condenser Motor (3/4 HP, 460v), S1-6008080
Magnifying glass
Hover image to zoom

1110 RPM, 1 Phase Condenser Motor (3/4 HP, 460v), S1-6008080

Brand:
York
SKU:
S1-6008080
Rating:
(4)
Q&A:
(0)
1110 RPM, 1 Phase Condenser Motor (3/4 HP, 460v), S1-6008080
Magnifying glass
Hover image to zoom
$489.33 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1110 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
S1-6008080 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

3/4

Voltage:

460v

Phase:

1

RPM:

1110

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Every thing works great

Ordering is fast they look up the correct parts and I usually get my parts within 1 or 2 days .Amazingly fast and efficient company and wonderful employees
Kozmo
San Antonio
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would re-buy this product

love the motor close to the original
tom
texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great parts great prices

OEM quality at a reasonable cost! Fast shipping!
Hewhofixesthings
Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Motor was an exact fit.
Bill
Kansas City Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy