Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
York Parts
York Control Boards
2-Stage Circuit Board, S1-6023973
Brand:
York
SKU:
S1-6023973
Rating:
(3)
Q&A:
(0)
Hover image to zoom
S1-6023973 has been discontinued
Discontinued May 24, 2025
This product was discontinued by the manufacturer.
This item replaces:Â
S1-031-03638-000, S1-6150265, S1-331-03670-040
Suggested Alternative:
2 Stage Circuit Board, S1-6421651
Brand:
York
SKU:
S1-6421651
(0)
Order by
today
, receive 10 byÂ
Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
2-Stage Circuit Board w/o Comm, Version 4.3
Specs
–
Product Type:
Circuit Board
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3Â reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-3
 ofÂ
3
 reviews
Sort: Most Recent
As Promised, Every Single Time
Exactly what I needed. This is always our first "go-to" online suppler when we are shopping for HVAC parts.
CAV
Orange Virginia
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would definitely buy this product
My experience with supplyhouse.com is great service Products always work always fast service will you again
No
Washington DC
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Easy transaction
This is how it's supposed to work - easy transaction, competitive price, and quick delivery.
Josh
Sky Valley
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video