Apply to be a TradeMaster!
Main product image of A/R Limit Switch (180° Open, 150° Close), S1-7990-3591
Magnifying glass
Hover image to zoom

A/R Limit Switch (180° Open, 150° Close), S1-7990-3591

Brand:
York
SKU:
S1-7990-3591
Rating:
(2)
Q&A:
(0)
A/R Limit Switch (180° Open, 150° Close), S1-7990-3591
Magnifying glass
Hover image to zoom
$43.67 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
A/R Limit Switch (180° Open, 150° Close) Specifications:
  • For Use With: DGAM (056-075), DGAT (056-090), DLAS (056-075)

  • Specs

    –
    Reset Type:

    Automatic

    Switch Opens:

    180°F

    Switch Closes:

    150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Perfect!

    The exact part we needed. Reasonably priced and fast shipping!
    Happy Housewife
    Bonaparte, Iowa
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The limit switch works...

    I used it fix a problem with the gas furnace. Unfortunately, the switch was not the problem. Just used the part to narrow down the issue.
    Guido
    Hot Springs, SD
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy