Apply to be a TradeMaster!
Main product image of 1/3 HP, 825 RPM, 1 Phase, 48Y, TEAO PSC Motor (208-230V), S1-FHM3205
Magnifying glass
Hover image to zoom

1/3 HP, 825 RPM, 1 Phase, 48Y, TEAO PSC Motor (208-230V), S1-FHM3205

Brand:
York
SKU:
S1-FHM3205
Rating:
(0)
Q&A:
(0)
1/3 HP, 825 RPM, 1 Phase, 48Y, TEAO PSC Motor (208-230V), S1-FHM3205
Magnifying glass
Hover image to zoom
$149.78 each
In Stock
In Stock
Get 25 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
S1-FHM3205 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

1/3

RPM:

825

Phase:

1

Frame:

48Y

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy