Apply to be a TradeMaster!
200/230V 3 Phase R22 Compressor (53,400 BTU), S1-H22A543DBLA

200/230V 3 Phase R22 Compressor (53,400 BTU), S1-H22A543DBLA

Brand:
York
SKU:
S1-H22A543DBLA
Rating:
(0)
Q&A:
(0)
200/230V 3 Phase R22 Compressor (53,400 BTU), S1-H22A543DBLA
$799.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
200v, 230V
Product Highlight: Capacity (BTU)
53400 BTU Capacity

Description

–
200/230V 3 Phase R22 Compressor (53,400 BTU) Specifications:
  • Replaces: 015-03521-001
  • Specs

    –
    Refrigerant Type:

    R-22

    Voltage:

    200v

    230V

    Phase:

    3

    Capacity (BTU):

    53400

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy