Apply to be a TradeMaster!
460V 3 Phase R22 Compressor (58,407 BTU)

460V 3 Phase R22 Compressor (58,407 BTU)

Brand:
York
SKU:
S1-H22A583DBEA
Rating:
(0)
Q&A:
(0)
460V 3 Phase R22 Compressor (58,407 BTU)
S1-H22A583DBEA has been discontinued
Discontinued June 8, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
3 PH, R22/R407C/R502 Recip Compressor (460V)
Brand:
Copeland
SKU:CRPQ-045E-TFD-970
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
460v
Product Highlight: Capacity (BTU)
58407 BTU Capacity

Specs

Voltage:

460v

Capacity (BTU):

58407

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm