Apply to be a TradeMaster!
208/230V 1 Phase R22 Compressor (22,600 BTU), S1-H22J22BABCA

208/230V 1 Phase R22 Compressor (22,600 BTU), S1-H22J22BABCA

Brand:
York
SKU:
S1-H22J22BABCA
Rating:
(0)
Q&A:
(0)
208/230V 1 Phase R22 Compressor (22,600 BTU), S1-H22J22BABCA
$615.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
208V, 230V
Product Highlight: Capacity (BTU)
22600 BTU Capacity

Description

–
S1-H22J22BABCA Is an official OEM replacement part for York HVAC equipment.

Specs

–
Refrigerant Type:

R-22

Voltage:

208V

230V

Phase:

1

Capacity (BTU):

22600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy