Apply to be a TradeMaster!
230V 1 Phase R22 Compressor (28,833 BTU), S1-H22J29BABCA

230V 1 Phase R22 Compressor (28,833 BTU), S1-H22J29BABCA

Brand:
York
SKU:
S1-H22J29BABCA
Rating:
(0)
Q&A:
(1)
230V 1 Phase R22 Compressor (28,833 BTU), S1-H22J29BABCA
$633.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22
Product Highlight: Capacity (BTU)
28833 BTU Capacity
Product Highlight: Voltage
230V

Description

–
230V 1 Phase R22 Compressor (28,833 BTU) Specifications:
  • Replaces: 015-03423-001 , 015-03424-001
  • Specs

    –
    Refrigerant Type:

    R-22

    Capacity (BTU):

    28833

    Voltage:

    230V

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what is th SEER rating?

    Asked by Don 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    They do not provide SEER ratings for just the compressor.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy