Apply to be a TradeMaster!
Main product image of 1H/1C Non-Programmable Thermostat, S1-THEC11NY
Magnifying glass
Hover image to zoom

1H/1C Non-Programmable Thermostat, S1-THEC11NY

Brand:
York
SKU:
S1-THEC11NY
Rating:
(1)
Q&A:
(0)
1H/1C Non-Programmable Thermostat, S1-THEC11NY
Magnifying glass
Hover image to zoom
$89.73 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
System or Battery Powered

Description

–
Features:
  • 1-Stage Heat / 1-Stage Cool thermostat
  • Works with Heat Pumps, Gas Electrics or Hydronic Heating
  • 2, 3, 4 or 5 wires compatible
  • Setpoints are never lost in power failure
  • Fully electronic for accurate, responsive temperature control
  • Separate RC and RH terminals
  • Battery operated
  • Compatible with 24VAC, DC, and millivolt systems
  • Battery or system powered
  • Does not control auxiliary heat
  • Large LCD
  • Room temperature & set temperature displayed
  • Easy to operate
  • Heat/Off/Cool - Fan On/Fan Auto

Specs

–
Programmability:

Non-Programmable

Stages:

1 Heat/1 Cool

Power Method:

System or Battery Powered

Application:

Multi-Stage (Heat/Cool)

Mount:

Wall

Options:

Large Display

Auto Changeover

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect Replacement Part

Product arrived promptly and I had it installed in less than twenty minutes.
Joe the Homeowner
Memphis Tenn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy