Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XYAR1360 Parts - York Central Air Conditioner
Brand:
York
SKU:
XYAR1360
Description
–
York Central Air Conditioner XYAR1360
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Main Wiring Harness, S1-37320055004
SKU:
S1-37320055004
York
Compressor Wire Harness w/ Plug, S1-025-31885-000
SKU:
S1-025-31885-000
York
70/5MFD 370v Dual Round Capacitor, S1-02427616000
SKU:
S1-02427616000
York
3/8" Liquid Valve Replacement, S1-02211567000
SKU:
S1-02211567000
York
Top Cap Assembly, S1-02814888002
SKU:
S1-02814888002
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
3/8" Sweat Sealed Filter Drier, S1-400503
SKU:
S1-400503
York
30° CW 3-Blade Fan, 1/2" Bore, 22" Dia., S1-02634593000
SKU:
S1-02634593000
York
60 Open 90 Cutout Pressure Switch, S1-025-35360-000
SKU:
S1-025-35360-000
York
35° CW 3-Blade Fan, 1/2" Bore, 22" Dia., S1-02639501000
SKU:
S1-02639501000
York
Refrigerant Control (650° Open, 450° Close), S1-02535359000
SKU:
S1-02535359000
York
Black Base Pan, S1-028-14885-001
SKU:
S1-028-14885-001
York
7/8" Suction Valve, S1-022-11569-000
SKU:
S1-022-11569-000
York
40" Compressor Harness w/ Plug, S1-02531884000
SKU:
S1-02531884000
York
850 RPM Condenser Fan Motor (1/4 HP, 230V), S1-02440899000
SKU:
S1-02440899000
York
22" Fan Wireway, S1-02813216001
SKU:
S1-02813216001
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video