Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XYPG1024070A Parts - Packaged Unit/RTU
Brand:
York
SKU:
XYPG1024070A
Description
–
Packaged Unit/RTU XYPG1024070A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
3200 RPM CCW Venter Assembly (208/230V), S1-02633999001
SKU:
S1-02633999001
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
Venter Gasket, S1-02812467000
SKU:
S1-02812467000
York
Ferrule, S1-023-20541-000
SKU:
S1-023-20541-000
York
Drain Fitting Replacement, S1-7430-3011
SKU:
S1-7430-3011
York
-.33 WC Pressure Switch, S1-02439479000
SKU:
S1-02439479000
York
5/8" x .281" Neoprene Mtg Grommet, S1-02814740000
SKU:
S1-02814740000
York
2PNO Contactor (24V, 30A), S1-02432004000
SKU:
S1-02432004000
York
A/R Limit Switch (160° Open, 130° Close), S1-02531813000
SKU:
S1-02531813000
York
Blower Housing w/o Wheel Replacement, S1-373-14999-001
SKU:
S1-373-14999-001
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
22" Black Fan Guard w/ Motor Mount, S1-02646742000
SKU:
S1-02646742000
York
208/240/24V Transformer (40VA), S1-02518452700
SKU:
S1-02518452700
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Pilot Ignitor Assembly, S1-025-32780-000
SKU:
S1-025-32780-000
York
Motor Mount Kit, S1-37319831002
SKU:
S1-37319831002
York
Drain Pan, S1-032-00177-001
SKU:
S1-032-00177-001
York
M/R Limit Switch (160° Open), S1-02531834000
SKU:
S1-02531834000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video