Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XYPH1324AB Parts - York Heat Pump
Brand:
York
SKU:
XYPH1324AB
Description
–
York Heat Pump XYPH1324AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
208/240/24V Transformer (40VA), S1-02518452700
SKU:
S1-02518452700
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Motor Mount Kit, S1-37319831002
SKU:
S1-37319831002
York
Drain Pan Replacement, S1-032-00139-002
SKU:
S1-032-00139-002
York
10" x 8" CW Blower Wheel (1/2" Bore), S1-02632088702
SKU:
S1-02632088702
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
Connector Plug, S1-025-19670-000
SKU:
S1-025-19670-000
York
Ferrule, S1-023-20541-000
SKU:
S1-023-20541-000
York
22V SPST Relay, S1-02425986000
SKU:
S1-02425986000
York
Drain Fitting Replacement, S1-7430-3011
SKU:
S1-7430-3011
York
Reversing Valve w/ Coil, S1-02535313002
SKU:
S1-02535313002
York
Temperature Sensor w/ 55" Leads, S1-03101276000
SKU:
S1-03101276000
York
5/8" x .281" Neoprene Mtg Grommet, S1-02814740000
SKU:
S1-02814740000
York
2PNO Contactor (24V, 30A), S1-02432004000
SKU:
S1-02432004000
York
35/5MFD Round Run Capacitor (370V), S1-02423998700
SKU:
S1-02423998700
York
1/2" 33 Sq In Liquid Line Drier, S1-401023
SKU:
S1-401023
York
Ambient Temp Defrost Sensor, S1-02538584000
SKU:
S1-02538584000
York
Blower Housing w/o Wheel Replacement, S1-373-14999-001
SKU:
S1-373-14999-001
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video