Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XYPH1336AC Parts - York Heat Pump
Brand:
York
SKU:
XYPH1336AC
Description
–
York Heat Pump XYPH1336AC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
Ferrule, S1-023-20541-000
SKU:
S1-023-20541-000
York
50/5 MFD Round Dual Run Capacitor (370V), S1-02425338700
SKU:
S1-02425338700
York
Temperature Sensor w/ 55" Leads, S1-03101276000
SKU:
S1-03101276000
York
Drain Fitting Replacement, S1-7430-3011
SKU:
S1-7430-3011
York
5/8" x .281" Neoprene Mtg Grommet, S1-02814740000
SKU:
S1-02814740000
York
2PNO Contactor (24V, 30A), S1-02432004000
SKU:
S1-02432004000
York
1/2" 33 Sq In Liquid Line Drier, S1-401023
SKU:
S1-401023
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
Defrost Control Board, S1-03101975000
SKU:
S1-03101975000
York
24° CW 2-Blade Fan, 1/2" Bore, 22" Dia., S1-02634009000
SKU:
S1-02634009000
York
Suction Accumulator Replacement, S1-026-25573-001
SKU:
S1-026-25573-001
York
22" Black Fan Guard w/ Motor Mount, S1-02646742000
SKU:
S1-02646742000
York
208/240/24V Transformer (40VA), S1-02518452700
SKU:
S1-02518452700
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Motor Mount Kit, S1-37319831002
SKU:
S1-37319831002
York
3/8" x 3/8" TXV Valve, Evap, R22, S1-025-41017-000
SKU:
S1-025-41017-000
York
Drain Pan Replacement, S1-032-00139-002
SKU:
S1-032-00139-002
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video