Shop Limited Time Deals
Main product image of 18" x 8 Ft. Triple Lock Acoustic Aluminum Duct w/ Mylar Sleeve, R6
Magnifying glass
Hover image to zoom

18" x 8 Ft. Triple Lock Acoustic Aluminum Duct w/ Mylar Sleeve, R6

Brand:
Z-FLEX
SKU:
1TLAM6X18
Rating:
(0)
Q&A:
(0)
18" x 8 Ft. Triple Lock Acoustic Aluminum Duct w/ Mylar Sleeve, R6
Magnifying glass
Hover image to zoom
1TLAM6X18 has been discontinued
Discontinued August 3, 2017
This product has been discontinued.

Product Highlights

Product Highlight: Length (Feet)
8' Length
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Aluminum

Description

Triple Lock-Acoustic (TL/A) is an insulated acoustic air duct, manufactured by using a dead soft aluminum strip which is perforated, spirally wound and mechanically joined together.

The inner duct is draped with thick fiberglass insulation and covered by a flame retardant, scrim foil mylar vapour barrier.

This top-rated ULC-S110 and UL-181 Class 1 product uses a Triple Lock (T/L basic) perforated core with an open area of 20% to 25% to completely cushion sounds such as air movement and duct vibrations.

Pressure Rated:
  • 2" w.g. positive thru 16" Dia.
  • 1" w.g. positive, 10" Dia.

Rated Velocity:
  • 4000 F.P.M.

Vapour Barrier Permeance:
  • .05 Perm A.S.T.M. E96, Procedure A

Operating Temperature Range: -20°F to +250°F

Flame/Smoke: 25/50 UL 181 Class 0

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

Length (Feet):

8'

Diameter (Inches):

18"

R-Value:

6

Material:

Aluminum

Operating Temp Range:

-20° to 250°F

Features:

Mylar Sleeve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm