Apply to be a TradeMaster!
Main product image of 3" x 8 Ft. Triple Lock Aluminum Duct (Non-Insulated)
Magnifying glass
Hover image to zoom

3" x 8 Ft. Triple Lock Aluminum Duct (Non-Insulated)

Brand:
Z-FLEX
SKU:
1TLXXX03
Rating:
(2)
Q&A:
(1)
3" x 8 Ft. Triple Lock Aluminum Duct (Non-Insulated)
Magnifying glass
Hover image to zoom
$26.21 each
Backorder
Backorder
Get it Thu, Oct 15 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
8' Length
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Aluminum

Description

A flexible and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Pressure Rated:
  • 10" w.g. positive thru 16" Dia.
  • 6" w.g. positive, 18" Dia.
  • 12" w.g. negative, thru 16" Dia.
  • 4" w.g. negative, 18" Dia.

Rated Velocity:
  • 5500 F.P.M.

Operating Temperature Range: -60°F to +600°F

Flame/Smoke: 25/50 UL 181 Class 0

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

Length (Feet):

8'

Operating Temp Range:

-60° to 600°F

Diameter (Inches):

3"

Material:

Aluminum

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

GREAT COMPANY!

Supply house has the items needed; fast service and staff is ALWAYS willing to help Highly recommend this company for all your plumbing and heating needs.
MAR
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Fast Shipping well packaged
James
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Exactly how flexible is your Aluminum FLEX DUCT ? I need to make 90* turns can I do it with this product?

Asked by Bare 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This is very flexible and extremely easy to bend it into a 90 degree turn.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy