Apply to be a TradeMaster!
Main product image of 2" x 1 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

2" x 1 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0201
Rating:
(0)
Q&A:
(0)
2" x 1 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$2.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1' Length
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

1'

Diameter (Inches):

2"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy