Shop Resideo Sale
Main product image of 2" x 20" Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

2" x 20" Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0201.67
Rating:
(6)
Q&A:
(1)
2" x 20" Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$5.75 each
In Stock
In Stock
Get 126 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Length (Feet)
166' Length
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Diameter (Inches):

2"

Length (Feet):

166'

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

GOOD BUY, GREAT CUSTOMER SERVICE

GOOD BUY, GREAT CUSTOMER SERVICE
Univave
Anawalt, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

fresh air vent tube for pellet stove
John
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect product , shipment experience

I used this as a fresh air intake for an empire LP direct vent shop furnace. size was perfect as advertised and much stronger than I expected, Multiple bends and curves were easy to form and it is a perfect fit.
TOB
Minneapolis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at a great price.

I used this product for a fresh air intake on a pellet stove. Worked like a charm.
Homerepairelder
LI, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, would buy again

Tube arrived early and fit perfectly; connecting heat riser to air filter intake. Forst time at supplyhouse and will buy my hvac filters from them. Helpful people.
KnowMe
Iowa city, ia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What you would expect.

It is everything it is supposed to be.
Will of Cerro
Cerro, NM
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you join pieces together? I need about 12'.

Asked by Jeff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you would need a 2" duct connector and suitable screws and duct tape or mastic to make an air tight connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy