Apply to be a TradeMaster!
Main product image of 2" x 28" Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

2" x 28" Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0202.33
Rating:
(3)
Q&A:
(0)
2" x 28" Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$8.17 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
233' Length
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

233'

Diameter (Inches):

2"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yup

I do not have much to say about a pipe, it helped me install my new pellet stove. Make sure you use screws to put it together or it will (maybe) come apart while installing it up your existing chimney.
Phrank
Clear Lake CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

DUCT VENTS WORKED PERFECT.
J
GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Triple Lock Aluminum Flex Duct

I used this product on my pellet stove install i needed a longer air inlet duct. This is the only place on the internet that would sells short sections of duct.The price was great the shipping was fast if the word gets out about were to buy this duct they will see a lot of new buyers. most people are forced to buy a fresh air intake kit at about $50 for more than what they need.thanks... highly recommended
dxn1999
gowen mi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy