Apply to be a TradeMaster!
Main product image of 2" x 3 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

2" x 3 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0203
Rating:
(3)
Q&A:
(0)
2" x 3 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$5.49 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

3'

Diameter (Inches):

2"

Material:

Aluminum

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Used for a different application

I used this product to design exhaust headers to build for my hot rod. They worked great for establishing the route for 4 equal length tubes on each side and prevented wasting valuable stainless exhaust tubing.
Bob
Red Wing, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The hose was the perfect inner diameter, perfect length for connecting my blower to the forge. Being able to buy just the length I needed was much more convienient and a great cost savings.
Zach
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed this for a Fireplace heater

Everywhere I looked via Fireplace/Woodstove companies, all over charging for this simple 2" flexible aluminum hose up to $30, Supply house had it under $10/$12 I think included shipping, just what I needed. It attaches to a blower then to a manifold to these welded tubes that get heated in my fireplace wood fire then allowing air to push the heat into my house adding 60k BTUs. From an open fireplace which is known to have low efficiency otherwise, I found the heater in a thrift store but was missing the connector tube. Very happy!
Dnik
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy