Apply to be a TradeMaster!
Main product image of 2" x 6 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

2" x 6 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0206
Rating:
(7)
Q&A:
(0)
2" x 6 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$12.75 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

6'

Diameter (Inches):

2"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good stuff

I used this on a old truck for duct work to go up to the Defroster vents. It is surely quite strong and will last a very long time .
mckennycoy
Arlington , Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

It advertises 2" by 6 ft triple lock Aluminum flex duct. What I got was 2" X 3ft. It was enough for what I needed ,I just don't like false or misleading advertising or product description
disappointed
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

We use this product for fresh air intake for pellet stoves
wig
youngsville pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect size.

The duct has the diameter and length specified and came much faster than I expected. The price was great.
Seven
Vero Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

To be honest I have not used it yet, but it is exactly what I was looking for. I will be using it to move a blower on my fireplace heat reclaimer to a built in window box to cut down on the noise from the blower.
Macgyver
Davenport, Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product!

well made and very fast shipping too..
vern
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flex tube

As described, works well, at a very good price, arrived early
Kt
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy