Shop Resideo Sale
Main product image of 2" x 15 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

2" x 15 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0215
Rating:
(10)
Q&A:
(0)
2" x 15 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$36.48 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

15'

Diameter (Inches):

2"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

This 2 inch diametet aluminum flex duct is a great product

My company QTC Engineering makes a 4 foot square loop High Frequency loop antenna for ham radio operators.
Dave
Grover Beach, Ca 93433
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my Camper ducting!

Arrived on time. Not damaged. Worked perfectly
Kz spree
Regina Saskatchewan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Flex hose was exactly what I needed. Good price. I'd buy again.
Dugie
WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

I used this for the back of our propane heater. Connected well, arrived on time. No issues.
Jill
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

pellet stove inlet vent
pat
illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best buy

Used for fresh air intake for pellet stove. Works perfect as I had to snake it through a bricked over fireplace.
BR
Silverdale, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product

it was exactly what I wanted a blower hose for my new fireplace heat tubes
tb
virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to buy from.

I would buy this again, delivery was fast and price was grea
Leocor
Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I ordered this to replace the length that came with my new pellet stove. The installer dented up the OEM and then also cut it too short in my opinion. This product is better than the OEM. And much less expensive.
RFtech53
East Central Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised.

It was just what I needed to finish my project.
mesaweaver
Colorado
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy