Shop Resideo Sale
Main product image of 5" x 40" Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

5" x 40" Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0503.33
Rating:
(3)
Q&A:
(0)
5" x 40" Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$12.27 each
In Stock
In Stock
Get 1 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
333' Length
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

333'

Diameter (Inches):

5"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would not buy this again.

It is bendable but it is not flexible.
Stan
KY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed

Perfect fit for my exhaust fan and a great price
Mike
Colonial heights va.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Needed to hook up a new downdraft range to an existing duct set in the concrete foundation. Problem was the new range outlet had about a 7" offset. This flex duct was just what I needed. It was strong enough to withstand the heat and vibration, yet flexible enough to allow the connection. If you need flexible ducting that's stronger than clothes dryer duct, this is it.
Multitool
East Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy