Apply to be a TradeMaster!
Main product image of 8" x 20 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

8" x 20 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0820
Rating:
(2)
Q&A:
(0)
8" x 20 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$94.50 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
20' Length
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

20'

Diameter (Inches):

8"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It is very tough and will stretch with some effort

I installed this between walls and insulated it with r-8 sections due to the routing of the run.
Realgood
Vacaville CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Well for Flex Mount Applications

I used a 10 foot section for the intake to a 700 cfm exhaust fan in my workshop. The fan is mounted at the ceiling about 10 feet above my welding table. I wanted to be able to move (bend)the duct to different locations on my welding table to suck up the fumes. The duct is stiff enough that once bent it will hold it's position without any additional support. Works great for this application.
WeldMore
Gainesville, GA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy