Apply to be a TradeMaster!
Main product image of 5" B-Vent Flex Connector
Magnifying glass
Hover image to zoom

5" B-Vent Flex Connector

Brand:
Z-FLEX
SKU:
2CNNBFC05
Rating:
(0)
Q&A:
(0)
5" B-Vent Flex Connector
Magnifying glass
Hover image to zoom
$37.61 each
In Stock
In Stock
Get 4 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"

Description

–
5" B-Vent Flex Connector

B-Vent Flex Connectors are used to mate all brands of type-b gas vent to Z-Flex aluminum chimney liner. Available in 3", 4", 5", 6", 7", 8" and 10".

*Image does not represent actual item.

Specs

–
Product Type:

Connector

Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy