Apply to be a TradeMaster!
Main product image of 4" Z-Vent Double Wall Base Support (6" OD)
Magnifying glass
Hover image to zoom

4" Z-Vent Double Wall Base Support (6" OD)

Brand:
Z-FLEX
SKU:
2SVDBS04
Rating:
(0)
Q&A:
(0)
4" Z-Vent Double Wall Base Support (6" OD)
Magnifying glass
Hover image to zoom
$154.95 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Outside Diameter
6" OD
Product Highlight: Vent Type
Double Wall

Description

4" - 6" Z-Vent Double Wall Base Support

Base supports are designed to support the vent base and maintain proper clearance to combustibles.

Specs

Product Type:

Base Support

Diameter (Inches):

4"

Outside Diameter:

6"

Vent Type:

Double Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy