Apply to be a TradeMaster!
Main product image of 3" Double Wall Firestop w/ Support
Magnifying glass
Hover image to zoom

3" Double Wall Firestop w/ Support

Brand:
Z-FLEX
SKU:
2SVDFSS03
Rating:
(0)
Q&A:
(0)
3" Double Wall Firestop w/ Support
Magnifying glass
Hover image to zoom
$89.29 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Double Wall
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
Specifications:
  • Application: Commercial,Residential
  • Venting Style: Z-Flex Z-Vent Double-Wall SS
  • Product Sub Type: Rigid
  • Venting Type: Supports
  • Material of Construction: Stainless Steel AL29-4C
  • Color: Silver
  • Product Dimensions (H" x W" x D"): 2 x 20 x 20
  • Product Weight (Lbs): 9
  • Warranty: 15 Year Limited Warrant

Specs

–
Product Type:

Firestop

Vent Type:

Double Wall

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy