Apply to be a TradeMaster!
Main product image of 3" Z-Vent Concentric Vent Termination, 3" In 3" Out
Magnifying glass
Hover image to zoom

3" Z-Vent Concentric Vent Termination, 3" In 3" Out

Brand:
Z-FLEX
SKU:
2SVSHTC03
Rating:
(0)
Q&A:
(0)
3" Z-Vent Concentric Vent Termination, 3" In 3" Out
Magnifying glass
Hover image to zoom
$296.94 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric, Single Wall
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Size
3" In, 3" Out

Description

–
Tankless water heater vent termination, designed for concentric venting. Specially engineered hood brings in air intake while allowing the vent to exhaust through the same termination.

Features

3" Z-Vent Concentric Vent Termination is designed for use with tankless water heaters and high condensing boilers that bring in fresh air intake using a 3" port. (also available in other sizes/combinatons of exhaust and intake diameters).

Specs

–
Product Type:

Termination Kit

Vent Type:

Concentric

Single Wall

Diameter (Inches):

3"

Size:

3" In

3" Out

Adjustability:

5" to 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy