Apply to be a TradeMaster!
Main product image of 4" Z-Vent Concentric Vent Short Termination, 4" In 4" Out
Magnifying glass
Hover image to zoom

4" Z-Vent Concentric Vent Short Termination, 4" In 4" Out

Brand:
Z-FLEX
SKU:
2SVSHTC04S
Rating:
(0)
Q&A:
(0)
4" Z-Vent Concentric Vent Short Termination, 4" In 4" Out
Magnifying glass
Hover image to zoom
$253.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Single Wall, Concentric
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4" In, 4" Out

Description

–
Tankless water heater vent termination, designed for concentric venting. Specially engineered hood brings in air intake while allowing the vent to exhaust through the same termination.

Features

4" Z-Vent Concentric Vent Termination is designed for use with tankless water heaters and high condensing boilers that bring in fresh air intake using a 4" port. (also available in other sizes/combinatons of exhaust and intake diameters).

Specs

–
Product Type:

Termination Kit

Vent Type:

Single Wall

Concentric

Diameter (Inches):

4"

Size:

4" In

4" Out

Adjustability:

12" to 18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy