Apply to be a TradeMaster!
Main product image of 5" to 3" Z-Vent Single Wall Reducer
Magnifying glass
Hover image to zoom

5" to 3" Z-Vent Single Wall Reducer

Brand:
Z-FLEX
SKU:
2SVSR0503
Rating:
(0)
Q&A:
(1)
5" to 3" Z-Vent Single Wall Reducer
Magnifying glass
Hover image to zoom
$55.59 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 3"
Product Highlight: Diameter (Inches)
3", 5" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
Inlet: 5"
Outlet: 3"

Z-Vent Single Wall Reducer

Specs

–
Product Type:

Reducer

Size:

5" x 3"

Diameter (Inches):

3"

5"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this reducer stainless steel?

Asked by Lee 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this reducer is single wall, Cat III stainless steel.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy