Apply to be a TradeMaster!
4" Stainless Steel Universal Adapter

4" Stainless Steel Universal Adapter

Brand:
Z-FLEX
SKU:
2SVSUHA04
Rating:
(0)
Q&A:
(0)
4" Stainless Steel Universal Adapter
$53.37 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Single Wall
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4"

Description

–
4" Stainless Steel Universal Adapter for Heater Unit

Specs

–
Product Type:

Adapter

Vent Type:

Single Wall

Diameter (Inches):

4"

Size:

4"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy