Apply to be a TradeMaster!
Main product image of 3" Z-Vent Single Wall Support
Magnifying glass
Hover image to zoom

3" Z-Vent Single Wall Support

Brand:
Z-FLEX
SKU:
2SVSWS03
Rating:
(3)
Q&A:
(1)
3" Z-Vent Single Wall Support
Magnifying glass
Hover image to zoom
$87.38 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
Vent supports are used to provide support to the vent system while maintaining proper clearance to combustible materials. As vertical supports are required after any 10ft run. These supports may also be used to support long horizontal runs, which require support every 6ft. Can be used on horizontal and vertical runs.

Specs

–
Product Type:

Support

Diameter (Inches):

3"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 90° Z-Vent Single Wall Elbow
SKU: 2SVEEWCF0390
Z-FLEX

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Designed well

Adequate build, well designed.
Carl
MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would highly recommend supply house

I Bought all of my heating products for my house threw supply house, could not be any more happy
allclubs
marquette
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Ordered from this company before. Great service excellent price and fast receipt.
Steven
Maryland
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the standoff length from mounting to exact center of pipe clamp?

Asked by Delaware HVAC Guy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The standoff length is 2.5" to center on the 3" support.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy