Apply to be a TradeMaster!
Main product image of 4" Concentric Short Vent Kit w/ 3" Intake Air
Magnifying glass
Hover image to zoom

4" Concentric Short Vent Kit w/ 3" Intake Air

Brand:
Z-FLEX
SKU:
2ZVCK43S
Rating:
(1)
Q&A:
(1)
4" Concentric Short Vent Kit w/ 3" Intake Air
Magnifying glass
Hover image to zoom
$412.36 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Miscellaneous
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4"

Description

–
Z-Vent special gas vent for category Il, Il, IV heating equipment is designed for use with boilers, high efficiency furnaces, pool heaters, unit heaters and tankless water heaters.

Adjusts from 5" to 10".

Specs

–
Vent Type:

Miscellaneous

Diameter (Inches):

4"

Size:

4"

Product Type:

Vent Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

4" Concentric Short Vent Kit w/ 3" Intak

This product worked great on my Takagi hot water heater. The directions were not the best. The outside flang i needed to cut down. But it looks great inside and out.
Jon
Pittsburgh, PA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How thick of wall section will the vent accept?

Asked by Ron 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 2ZVCK43S is adjustable for 5"-10" walls.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy