Apply to be a TradeMaster!
Main product image of 4" Z-Vent Concentric TWH Kit w/ Mixing Box
Magnifying glass
Hover image to zoom

4" Z-Vent Concentric TWH Kit w/ Mixing Box

Brand:
Z-FLEX
SKU:
2ZVCKT4
Rating:
(1)
Q&A:
(0)
4" Z-Vent Concentric TWH Kit w/ Mixing Box
Magnifying glass
Hover image to zoom
$515.77 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Installation Type
Horizontal

Description

–
Note: Image is not exact representation of product.

In most applications, kit contains the components needed all in one box to vent a 4" tankless water heater with 3" air intake port. Designed for horizontally vented heaters mounted to an outside wall. Condensation drain and Back-flow preventer included for cold climates.

Kit includes:
  • (1) 4" concentric through the wall termination hood with 3" air intake
  • (1) 4" x 1' pipe
  • (1) 4" x 90 degree elbow
  • (1) condensate drain tube-kit
  • (1) 3" x 3' length of combustion air duct with clamps.

Specs

–
Product Type:

Vent Kit

Size:

4"

Installation Type:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Good product for a tight space

I purchased this unit for my Takagi T-D2-IN tankless water heater. There is another horizontal install concentric vent unit listed on the Takagi manuals but that one is bulkier and harder to install into a tight space. Unfortunately, I had to replace the bulkier one with this narrower one with the mixing box. The stock pictures are not really good. The mixing box itself is on the inside end of the double layered concentric vent tube. The box has two outlets, a 4" outlet for exhaust air and a 3" outlet for intake air. The exhaust outlet is directly behind the thru-wall tube so that the exhaust air is not blocked or hindered, in any way, on its escape path. The intake outlet is right next to it on the mixing box, but the mixing box can be rotated to a vertical orientation if so desired. (I did this because the space I had was very tight.)
cptjellybeans
Alexandria, VA
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy