Apply to be a TradeMaster!
Main product image of 4" Z-Vent Fire Stop Support
Magnifying glass
Hover image to zoom
4" Z-Vent Fire Stop Support
Magnifying glass
Hover image to zoom
$89.38 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Single Wall
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.

Used as a fire stop and support on a vertical installation when penetrating a floor or ceiling.

Specs

–
Product Type:

Firestop

Vent Type:

Single Wall

Diameter (Inches):

4"
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Product

Z Vent Installation Instructions require use of this product in certain penetration applications. Read those installation instructions
"X"
Long Island
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: For $35. I expected Stainless steel not Galvanized. ??

Asked by Grampa D 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

While the venting materials of a Category III appliance must be special AL29-4C stainless steel, it is unnecessary for the fire stop to be made of this specific material as well.

Was this review helpful to you?