Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Size
–
2" Filter (1)
2" (1)
2-1/2" Filter (1)
2-1/2" (1)
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
5" Filter (1)
5" (1)
6" Filter (1)
6" (1)
Home
Heating Supplies & Parts
Magnetic Boiler Filters
Magnetic Boiler Filters/Dirt Separators
Zilmet Mag Pro Plus Filters
Zilmet Mag Pro Plus Filters
6 items
FILTER
Grid
List
Sort: Default
ZMPP20 Compare Checkbox
Compare
2" NPT Mag Pro Plus Magnetic Systems Hub Commercial Filter
SKU:
ZMPP20
Zilmet
SKU:
ZMPP20
Brand:
Zilmet
–
+
$5,626.38
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Nov 24 - Mon, Nov 30
In Stock
Get 2 by
Tue, Nov 24 - Mon, Nov 30
Add to List
ZMPP22 Compare Checkbox
Compare
2-1/2" NPT Mag Pro Plus Magnetic Systems Hub Commercial Filter
SKU:
ZMPP22
Zilmet
SKU:
ZMPP22
Brand:
Zilmet
–
+
$6,011.78
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 10 - Mon, Dec 21
Backorder
Get it by
Thu, Dec 10 - Mon, Dec 21
Add to List
ZMPP30 Compare Checkbox
Compare
3" NPT Mag Pro Plus Magnetic Systems Hub Commercial Filter
SKU:
ZMPP30
Zilmet
SKU:
ZMPP30
Brand:
Zilmet
–
+
$6,761.14
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 24 - Mon, Nov 30
In Stock
Get 1 by
Tue, Nov 24 - Mon, Nov 30
Add to List
ZMPP40 Compare Checkbox
Compare
4" NPT Mag Pro Plus Magnetic Systems Hub Commercial Filter
SKU:
ZMPP40
Zilmet
SKU:
ZMPP40
Brand:
Zilmet
–
+
$7,605.66
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 10 - Mon, Dec 21
Backorder
Get it by
Thu, Dec 10 - Mon, Dec 21
Add to List
ZMPP50 Compare Checkbox
Compare
5" NPT Mag Pro Plus Magnetic Systems Hub Commercial Filter
SKU:
ZMPP50
Zilmet
SKU:
ZMPP50
Brand:
Zilmet
–
+
$9,889.56
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 24 - Mon, Nov 30
In Stock
Get 1 by
Tue, Nov 24 - Mon, Nov 30
Add to List
ZMPP60 Compare Checkbox
Compare
6" NPT Mag Pro Plus Magnetic Systems Hub Commercial Filter
SKU:
ZMPP60
Zilmet
SKU:
ZMPP60
Brand:
Zilmet
–
+
$10,991.19
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Nov 24 - Mon, Nov 30
In Stock
Get 2 by
Tue, Nov 24 - Mon, Nov 30
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video