Apply to be a TradeMaster!
Main product image of 2-1/2" NPT Mag Pro Plus Magnetic Systems Hub Commercial Filter
Magnifying glass
Hover image to zoom

2-1/2" NPT Mag Pro Plus Magnetic Systems Hub Commercial Filter

Brand:
Zilmet
SKU:
ZMPP22
Rating:
(0)
Q&A:
(0)
2-1/2" NPT Mag Pro Plus Magnetic Systems Hub Commercial Filter
Magnifying glass
Hover image to zoom
$6,011.78 each
Backorder
Backorder
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 115 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
NPT Connection

Description

–
MAG PRO PLUS MAGNETIC SYSTEM HUB FOR COMMERCIAL AND INDUSTRIAL SYSTEMS 2-1/2" NPT MAX PRESSURE 145PSIG. MAX TEMP 230

Features & Benefits:
  • Integral stainless steel filter basket with 100 micron mesh gauze
  • Filter basket incorporates a self closing valve to prevent impurities from falling into the filter
  • Fitted with a dosage point to add treatment fluids easily, for dosing pot, see accessory pack
  • Option of in-line or by-pass installation on a heating system
  • Reduced maintenance cost by protecting your boiler heat exchanger
  • Magnets protected from contact with water making it easier to maintain
  • The large water content extends maintenance intervals
  • The possibility of cleaning the filter without draining system


Specifications:
  • Max Operating Temperature 203-deg F
  • Max Operating Pressure 145 PSIG
  • 5 year warranty

Specs

–
Size:

2-1/2"

Connection Method:

Threaded

Connection Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy