Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Zilmet Mixing Valves

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 3/4" NPT IntaMix Water Heater Mixing Valve w/ Stainless Steel Hose
3/4" NPT IntaMix Water Heater Mixing Valve w/ Stainless Steel Hose
SKU: ZMIX
Zilmet
SKU: ZMIX
Brand: Zilmet
$155.43 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About Zilmet Mixing Valves

Zilmet Mixing Valves are thermostatic water heater mixing valves built to let a tank operate at a higher set point. The ZMIX IntaMix valve in this category has a 3/4" NPT threaded connection and includes a temperature gauge and a stainless steel hose. Its adjustment range runs from 95°F to 140°F, and the factory setting is 120°F. A tank connection union lets the installer orient the valve to suit the job. Two recirculation loop ports add flexibility, a temperature locking hex resists tampering, and an angled body makes maintenance more convenient. An internal non-return valve with a stainless steel mesh screen helps keep debris out of the valve's inner components. For contractors, the mixing valve's range, port layout, and connection size shape the whole install, so confirming them before ordering saves time and callbacks.

Subcategories

  • Tank-Mounted Thermostatic Mixing Valves: Tank-mounted thermostatic mixing valves connect to the water heater through a tank connection union, which lets the installer orient the valve to suit the job. Plumbers and water heater installers use them to let the tank operate at a higher set point. The Zilmet ZMIX adjusts from 95°F to 140°F and comes set at 120°F from the factory.
  • Recirculation-Ready Mixing Valves: Recirculation-ready mixing valves include ports for connecting a recirculation loop. The Zilmet ZMIX has two recirculation loop ports, which gives installers flexibility in how the loop is piped. Contractors piping a recirculation loop to a tank use that layout to keep the connection simple. The ZMIX lists a maximum inlet temperature of 195°F and a minimum flow rate of 1.2 GPM.
  • Tamper-Resistant Mixing Valves: Tamper-resistant mixing valves include a locking feature that discourages changes to the temperature setting. The Zilmet ZMIX uses a temperature locking hex for tamper resistance. Installers who hand a system over to building staff or other trades rely on that feature to protect the set point. The ZMIX lists a maximum inlet pressure of 150 PSIG.
  • Mixing Valves with Gauge and Hose: Mixing valves with a gauge and hose include the parts needed to connect to the tank and read the temperature. The Zilmet ZMIX includes a temperature gauge and a stainless steel hose, and it has a 3/4" NPT threaded connection. Installers use the gauge to check the temperature at the valve. An internal non-return valve with a stainless steel mesh screen helps keep debris out of the valve's inner components.

Buying Guide

Start with the connection. The Zilmet ZMIX in this category has a 3/4" NPT threaded connection, so confirm the water heater's port size and thread type before ordering. Next, check the temperature range. The ZMIX adjusts from 95°F to 140°F and ships with a factory setting of 120°F, which gives a clear baseline for the set point the job calls for.

Match the valve to the system limits. The ZMIX lists a maximum inlet temperature of 195°F, a maximum inlet pressure of 150 PSIG, and a minimum flow rate of 1.2 GPM. Compare those numbers with the tank's set point, the supply pressure, and the lowest flow the fixtures will draw.

Think about the piping layout. When shopping Zilmet Mixing Valves, look at how the recirculation loop will connect. The ZMIX has two recirculation loop ports, and its tank connection union lets the installer orient the valve to suit the work area. If the system needs a return line, plan which port the loop will use before the first fitting goes on.

Consider who touches the system after the install. A temperature locking hex adds tamper resistance, which matters on jobs where others have access to the equipment.

Finally, confirm the extras. The ZMIX includes a temperature gauge and a stainless steel hose, so verify nothing else is needed for the tank connection. Always follow the manufacturer's installation instructions and local code.

Frequently Asked Questions

What does a Zilmet mixing valve do on a water heater?

Zilmet Mixing Valves like the ZMIX IntaMix are thermostatic valves that let a water heater operate at a higher set point. The ZMIX attaches through a tank connection union, and its adjustment range runs from 95°F to 140°F.

What size connection does the Zilmet ZMIX use?

The Zilmet ZMIX IntaMix water heater mixing valve has a 3/4" NPT threaded connection. It includes a stainless steel hose, so confirm the water heater port matches before ordering.

What is the factory temperature setting on a Zilmet mixing valve?

The Zilmet ZMIX mixing valve comes factory set at 120°F, with an adjustment range of 95°F to 140°F. Its temperature locking hex adds tamper resistance once the setting is made.

Does a Zilmet ZMIX mixing valve have recirculation ports?

Yes, the Zilmet ZMIX mixing valve has two recirculation loop ports for installation flexibility. It lists a minimum flow rate of 1.2 GPM, so check the loop and fixture flow against that figure.

What are the inlet limits on Zilmet mixing valves like the ZMIX?

The Zilmet ZMIX mixing valve lists a maximum inlet temperature of 195°F and a maximum inlet pressure of 150 PSIG. Check the tank set point and supply pressure against these ZMIX figures before installing, and verify the data for any other model separately.

Didn't find what you're looking for? 
Let us know
.