Apply to be a TradeMaster!
Main product image of 3/4" NPT IntaMix Water Heater Mixing Valve w/ Stainless Steel Hose
Magnifying glass
Hover image to zoom

3/4" NPT IntaMix Water Heater Mixing Valve w/ Stainless Steel Hose

Brand:
Zilmet
SKU:
ZMIX
Rating:
(0)
Q&A:
(0)
3/4" NPT IntaMix Water Heater Mixing Valve w/ Stainless Steel Hose
Magnifying glass
Hover image to zoom
$148.03 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Size
3/4"

Description

–
THEMAXIMIZER ALLOWS THE WATER HEATER TO OPERATE AT A HIGHER SET POINT. 3/4"NPT

Features & Benefits:
  • Tank connection union allows valve orientation towards work direction
  • Two recirculation loop ports for ultimate flexibility in installation
  • Temperature locking hex for tamper resistance
  • Angled body for convenient accessibility during maintenance


Specifications:
  • Temperature gauge and stainless steel hose
  • Internal non-return valve with stainless steel mesh screen to help prevent debris from entering valves inner components
  • Temperature adjustment range: 95- 140-degF
  • Factory set temperature: 120-deg F
  • Minimum flow rate: 1.2 GPM
  • Max inlet temperature: 195-deg F
  • Max inlet pressure: 150 PSIG

Specs

–
Connection Type:

NPT

Size:

3/4"

Connection Method:

Threaded

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy