Apply to be a TradeMaster!
Main product image of Cal-Pro 13.2 Gallon Hydronic Heating Expansion Tank
Magnifying glass
Hover image to zoom

Cal-Pro 13.2 Gallon Hydronic Heating Expansion Tank

Brand:
Zilmet
SKU:
ZHT50F
Rating:
(1)
Q&A:
(0)
Cal-Pro 13.2 Gallon Hydronic Heating Expansion Tank
Magnifying glass
Hover image to zoom
$209.13 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
13.2 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Height
24-3/4"
Product Highlight: Diameter (Inches)
16" Diameter

Description

–

Note: Image does not represent actual item.


Zilmet has over 50 years of experience in manufacturing high quality diaphragm expansion tanks

  • Over 2 million square feet of production space
  • Has produced over 7.5 million tanks and over 1 million heat exchangers
  • Fully vertically integrated, designing and manufacturing all diaphragms internally

Zilmet has created a compact design with a seamless diaphragm that never stretches or creases.

  • There are no bubbles or corners to trap sediment, inhibiting bacterial growth

Technical Features:

  • Each tank is factory leak tested to ensure tank integrity
  • Certified synthetic SBR rubber diaphragm
  • All diaphragms designed to maximize drawdown
  • MIG welding eliminates interior rough spots and sharp edges
  • Welded side outlet allows easy and quick installation
  • Low profile tank design with full membrane depth eliminates stretching of diaphragm, providing increased life cycle
  • External baked on epoxy-polyester coating provides a durable, appliance like finish
  • Protected pre charge valve eliminates potential leak path
  • 5 year warranty on all models
  • Tank customization available upon request

Operation

In a closed heating system water cannot be compressed and any increase in water volume due to the increase of its temperature is absorbed by the expansion vessel. When water is cold, the precharge pressure of the tank presses the diaphragm against the tank. As temperature increases, the expanded water volume pushes against the membrane and water enters the tank, providing additional space to the system. With the temperature decrease, the air cushion forces water back into the system. This permits the system to maintain the pressure, helping to reduce energy consumption of the heating system

Specs

–
Tank Volume:

13.2 Gallons

Max Accepted Volume:

8.1 Gallons

Height:

24-3/4"

Diameter (Inches):

16"

Connection Type:

Threaded

Connection Size:

3/4"

Color:

Gray

Max Pressure (PSI):

60

Precharged PSI:

12 psi

Max Operating Temp:

210ºF

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Quality Tank

Good quality tank, but is painted grey and not green as shown on the site.
Brent
Pennsylvania
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy