Apply to be a TradeMaster!
Main product image of 3/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom

3/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain

Brand:
Webstone
SKU:
40433
Rating:
(3)
Q&A:
(1)
3/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom
$51.07 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40433, 3/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 40433W is recommended.

  • 3/4 IPS Union Ball Drain FP BR Ball Valve with reversible handle, hi-flow hose drain & adj. packing gland
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life
  • Easily disconnect and replace any portion of a piped system

Specs

–
Size:

3/4"

Handle Style:

Lever

Material:

Brass

Connection Type:

FNPT Union x FNPT

Connection Method:

Threaded

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Valve Construction:

1 piece

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Handle Style
Material
Connection Type
Connection Method
CURRENT ITEM
Product Image of 3/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain
3/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain
SKU: 40433
(3)
3/4"
Lever
Brass
FNPT Union x FNPT
Threaded

You May Also Need

3/4" Pro-Pal Press x FIP Full Port Ball Valve w/ Hi-Flow Hose Drain, Adj. Packing Glands, Rev. Handle
SKU: 84613
Webstone

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

great product

great product and great prices
rich
Smithtown NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best valves ever

Serves multiple functions, isolation valve and leak proof union. Easy to use and price is right.
RVC
Randolph NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works well for bleeding air and purging system.
Jim
Rochester, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this union have a dielectric? Thanks.

Asked by Diver Dennis 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve does not have a dielectric union. Thanks,

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy