Apply to be a TradeMaster!
Main product image of 1/2" NPT Mag Pro Magnetic Systems Hub Filter
Magnifying glass
Hover image to zoom

1/2" NPT Mag Pro Magnetic Systems Hub Filter

Brand:
Zilmet
SKU:
ZM02
Rating:
(0)
Q&A:
(0)
1/2" NPT Mag Pro Magnetic Systems Hub Filter
Magnifying glass
Hover image to zoom
$1,372.50 each
Backorder
Backorder
Get it Thu, Sep 10 - Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
NPT Connection

Description

MAG PRO - MAGNETIC SYSTEMS HUB 1/2" NPT

Features & Benefits:
  • Integral stainless steel filter basket with 100 micron mesh gauze
  • Filter basket incorporates a self closing valve to prevent impurities from falling into the filter
  • Fitted with a dosage point to add treatment fluids easily, for dosing pot, see accessory pack
  • Option of in-line or by-pass installation on a heating system
  • Reduced maintenance cost by protecting your boiler heat exchanger
  • Magnets protected from contact with water making it easier to maintain
  • The large water content extends maintenance intervals
  • The possibility of cleaning the filter without draining system
  • Anti-condensation insulation jacket also available upon request


Specifications:
  • Max operating temperature: 230F
  • Max operating Pressure: 145 PSIG
  • Degree of filtration: 100 Microns
  • Filter bags available: 50 to 1 micron bags available
  • 5 year warranty

Specs

Size:

1/2"

Connection Method:

Threaded

Connection Type:

NPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy