Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
1-1/4" Filter (1)
1-1/4" (1)
2" Filter (1)
2" (1)
Price Range
–
$1500 to $2000 Filter (3)
$1500 to $2000 (3)
$2000 to $2500 Filter (1)
$2000 to $2500 (1)
Home
Heating Supplies & Parts
Magnetic Boiler Filters
Magnetic Boiler Filters/Dirt Separators
Zilmet Mag Pro Filters
Zilmet Mag Pro Filters
4 items
FILTER
Grid
List
Sort: Default
ZM03 Compare Checkbox
Compare
3/4" NPT Mag Pro Magnetic Systems Hub Filter
SKU:
ZM03
Zilmet
SKU:
ZM03
Brand:
Zilmet
–
+
$1,541.40
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 23
In Stock
Get 1 by
Mon, Nov 23
Add to List
ZM10 Compare Checkbox
Compare
1" NPT Mag Pro Magnetic Systems Hub Filter
SKU:
ZM10
Zilmet
SKU:
ZM10
Brand:
Zilmet
–
+
$1,704.07
each
ADD TO CART
Add to List
In Stock
Get 2 by
Wed, Nov 25 - Fri, Nov 27
In Stock
Get 2 by
Wed, Nov 25 - Fri, Nov 27
Add to List
ZM11 Compare Checkbox
Compare
1-1/4" NPT Mag Pro Magnetic Systems Hub Filter
SKU:
ZM11
Zilmet
SKU:
ZM11
Brand:
Zilmet
–
+
$1,665.10
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 25
Total Available: 3
In Stock
Get 1 by
Wed, Nov 25
Total Available: 3
Add to List
ZM20 Compare Checkbox
Compare
2" NPT Mag Pro Magnetic Systems Hub Filter
SKU:
ZM20
Zilmet
SKU:
ZM20
Brand:
Zilmet
–
+
$2,310.93
each
ADD TO CART
Add to List
In Stock
Get 3 by
Wed, Nov 25 - Fri, Nov 27
In Stock
Get 3 by
Wed, Nov 25 - Fri, Nov 27
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video