Apply to be a TradeMaster!
Main product image of 1" NPT Mag Pro Magnetic Systems Hub Filter
Magnifying glass
Hover image to zoom
1" NPT Mag Pro Magnetic Systems Hub Filter
Magnifying glass
Hover image to zoom
$1,704.07 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Size
1"

Description

–
MAG PRO - MAGNETIC SYSTEMS HUB 1" NPT

Features & Benefits:
  • Integral stainless steel filter basket with 100 micron mesh gauze
  • Filter basket incorporates a self closing valve to prevent impurities from falling into the filter
  • Fitted with a dosage point to add treatment fluids easily, for dosing pot, see accessory pack
  • Option of in-line or by-pass installation on a heating system
  • Reduced maintenance cost by protecting your boiler heat exchanger
  • Magnets protected from contact with water making it easier to maintain
  • The large water content extends maintenance intervals
  • The possibility of cleaning the filter without draining system
  • Anti-condensation insulation jacket also available upon request


Specifications:
  • Max operating temperature: 230F
  • Max operating Pressure: 145 PSIG
  • Degree of filtration: 100 Microns
  • Filter bags available: 50 to 1 micron bags available
  • 5 year warranty

Specs

–
Connection Method:

Threaded

Connection Type:

NPT

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy